Zoro Homepage

Wall Hydrant, 3 In

  • Mfr # HY 430

  • Zoro # G3415151


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4" FNPT or 1" MNPT
Outlet Size
3/4" Hose
Body Material
Bronze
Recommended Wall Opening
2 in x 4 in
Handle Type
Loose Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HY 430
Zoro #
G3415151
UPC #
098268476347
Country of Origin
United States

Dimensions

Inlet Size
3/4" FNPT or 1" MNPT
Outlet Size
3/4" Hose
Length
3-1/2"
Wall Thickness
3"
Overall Length
3 1/2 in
For Wall Thickness - Maximum
3 in
Inlet Connection Size
1 in
Outlet Connection Size
3/4 in
For Wall Opening Width
4 in
For Wall Opening Height
2 in

Details

Item
Wall Hydrant
Body Material
Bronze
Recommended Wall Opening
2 in x 4 in
Handle Type
Loose Key
Includes
Vacuum Breaker and Key
Casing Material
Bronze/Chrome Face
Product Type
Wall Hydrant
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Finish
Chrome-Plated
Outlet Connection Type
GHT
Flow Rate - Maximum
10 gpm
Locking
Lockable
Face Shape
Rectangle
Frost Resistance
Freeze-Resistant
Face Material
Bronze
Face Type
Non-Enclosed
Temperature - Minimum
33 Degrees F
Pressure - Maximum
125 psi
Outlet Connection Gender
Female
Number of Outlets
1

Description

Wall Hydrant, Inlet Size 3/4 in FNPT or 1 in MNPT, Wall Thickness 3 in, Recommended Wall Opening 2 in x 4 in, Length 3 1/2 in, Includes Key, Vacuum Breaker, Handle Type Key, Casing Material Bronze/Chrome Face, Outlet Size 3/4 in Hose

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.