Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 1-1/4 In.

  • Mfr # 11/4 LF 25AUBZ3

  • Zoro # G3501303


product price: $960.49
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11/4 LF 25AUBZ3
Zoro #
G3501303
UPC #
098268520873
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Height
9"
Length
8-3/4"
Overall Height
9 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 1/4 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Material
Lead Free Brass
Strainer
No
Valve Type
Standard
Standards
ASSE 1003, ANSI A112.26.2, CSA B356, Standard Plumbing Code Military Standard MIL-V-18146B Type 1, IAPMO
Pressure Adjustment Range
25 to 75 psi
Application
Water
Preset Pressure Settings
50 psi
Connection
NPT Threaded Female Union Inlet x NPT Female Outlet
Material of Construction
Lead-Free Brass
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
Disc Material
EPDM
Operating Pressure - Maximum
300 psi
Port Design
Full Port
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
25 psi
Inlet Connection Type
NPT
Fluid Temperature - Maximum
180 Degrees F
Pilot Adjustment - Maximum
75 psi
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 61G
For Media
Water
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Brass, Pipe Size 1-1/4 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 9-1/2 In., Length 11 In., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, ANSI A112.26.2, CSA B356, Standard Plumbing Code Military Standard MIL-V-18146B Type 1, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.