Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 1 In.

  • Mfr # 1 LF 25AUB-Z3

  • Zoro # G1372847


product price: $505.65
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT Union x FNPT
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF 25AUB-Z3
Zoro #
G1372847
UPC #
098268520866
Country of Origin
United States

Dimensions

Pipe Size
1"
Height
9 in
Length
7 13/16 in
Overall Height
8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Strainer
Yes
Preset Pressure Settings
50 psi
Material
Lead Free Brass
Pressure Adjustment Range
25 to 75 psi
Valve Type
Standard
Application
Commercial and Residential
Standards
ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Standard Plumbing Code Military Standard MIL-V-18146B Type 1
Material of Construction
Lead-Free Brass
Connection
NPT Threaded Female Union Inlet x NPT Female Outlet
Seat Material
Polymer
Disc Material
EPDM
Factory Set Pressure
50 psi
Includes Strainer
Strainer Included
Outlet Connection Type
NPT
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Maximum
75 psi
Pilot Adjustment - Minimum
25 psi
Inlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Port Design
Full Port
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61G
Fluid Temperature - Maximum
180 Degrees F

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Brass, Pipe Size 1 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 9 In., Length 7-13/16 In., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, ANSI A112.26.2, CSA B356, Standard Plumbing Code Military Standard MIL-V-18146B Type 1, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.