Zoro Homepage
This item is Discontinued.
Watts Water Pressure Reducing Valve, 3 In. 3 N223B

Water Pressure Reducing Valve, 3 In. (Discontinued)

  • Mfr # 3 N223B
  • Zoro # G1780222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 N223B
Zoro #
G1780222
UPC #
098268347258
Country of Origin
United States

Dimensions

Pipe Size
3 in
Length
10 1/2 in
Height
12 3/4 in
Length (Straight Wireway)
10 1/2 in

Details

Connection Type
FNPT
Max. Pressure
300 psi
Max. Temp.
180 Degrees F
Preset Pressure Settings
50 psi
Material
Bronze
Valve Type
Super Capacity
Standards
ASSE 1003, ANSI A112.26.2, IAPMO
Pressure Adjustment Range
25 to 75 psi
Item
Water Pressure Reducing Valve
Strainer
No
Connection
FNPT
Material of Construction
Bronze

Description

Water Pressure Reducing Valve, Super Capacity, Material of Construction Bronze, Inlet/Outlet 3 In, FNPT Connection, Max Working Pressure 300 PSI, Adjustable Range 25 to 75 PSI, Pressure Setting 50 PSI, Max Temp 180 F, Height 12 3/4 In, Length 10 1/2 In, Standards Meets ASSE Standard 1003 ANSI A112.26.2, Listed By IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.