Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 30 psi

  • Mfr # 1/2 LFU5B-LP-Z3

  • Zoro # G5365385


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Inlet Size
1/2"
Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 LFU5B-LP-Z3
Zoro #
G5365385
UPC #
098268855845
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Inlet Size
1/2"
Height
5-7/8"
Length
5-5/8"
Overall Height
5 7/8 in
Outlet Connection Size
1/2 in
Overall Width
5 1/2 in
Inlet Connection Size
1/2 in

Details

Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Preset Pressure Settings
30 psi
Pressure Adjustment Range
10 to 35 psi
Valve Type
Low Pressure
Strainer
No
Material
Lead Free Brass
Standards
ASSE 1003, CSA B356, IAPMO
Application
Water
Factory Set Pressure
50 psi
Disc Material
EPDM
Seat Material
Stainless Steel
Operating Pressure - Maximum
300 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Port Design
Full Port
For Media
Water
Pilot Adjustment - Minimum
10 psi
Fluid Temperature - Maximum
180 Degrees F
Pilot Adjustment - Maximum
35 psi
Inlet Connection Type
NPT
Includes Strainer
Strainer Included
Outlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 61G

Description

Water Pressure Reducing Valve, Valve Type Low Pressure, Strainer No, Material Lead Free Brass, Pipe Size 1/2 In., Preset Pressure Settings 30 psi, Pressure Adjustment Range 10 to 35 psi, Connection Type FNPT X FNPT, Height 5-7/8, Length 5-1/2, Max. Temp. 180, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.