Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 3/4 In.

  • Mfr # 3/4 LFN55BM1-U

  • Zoro # G0856046


product price: $201.01
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
NPT Union x FNPT
Body Material
Lead Free Brass
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LFN55BM1-U
Zoro #
G0856046
UPC #
098268520835
Country of Origin
China

Dimensions

Pipe Size
3/4"
Height
6"
Length
4-3/4"
Overall Height
6 1/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Connection Type
NPT Union x FNPT
Body Material
Lead Free Brass
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Pressure Adjustment Range
25 to 75 psi
Strainer
Yes
Preset Pressure Settings
50 psi
Material
Lead Free Brass
Valve Type
Standard
Includes
NPT threaded union inlet x NPT female outlet
Standards
ASSE 1003, ANSI A112.26.2, CSA B356, NSF ANSI/NSF 61-8
Compliance
ASSE Standard 1003; (ANSI A112.26.2), and CSA Standard B356
Application
Commercial Use, Residential Use
Seat Material
TPE
Factory Set Pressure
50 psi
Disc Material
EPDM
Connection
NPT Threaded Union Inlet x NPT Female Outlet
Material of Construction
Lead-Free Brass
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Maximum
400 psi
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
25 psi
Fluid Temperature - Maximum
180 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61G
Outlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Includes Strainer
Strainer Included
Port Design
Full Port
For Media
Water

Description

Water Pressure Reducing Valve,3/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.