Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 3/4in Size

  • Mfr # 3/4 LFN45BM1-PRESS

  • Zoro # G4016341


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Press
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LFN45BM1-PRESS
Zoro #
G4016341
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Height
6-1/8"
Length
5-1/8"
Overall Height
6 1/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Connection Type
Press
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Strainer
Yes
Material
Lead Free Copper Silicon Alloy
Compliance
ASSE Standard 1003, ANSI A112.26.2, CSA Standard B356, Certified By NSF to ANSI/NSF Standard 61 Annex G, IAPMO, City of Los Angeles
Preset Pressure Settings
50 psi
Pressure Adjustment Range
25 to 75 psi
Valve Type
Standard
Standards
ANSI A112.26.2, ASSE 1003, Certified by NSF to ANSI/NSF Standard 61 Annex G, CSA B356, Listed by IAPMO and City of Los Angeles
Application
Commercial Use, Residential Use
Factory Set Pressure
50 psi
Seat Material
TPE
Disc Material
Elastomer
Pilot Adjustment - Maximum
75 psi
NSF Certifications for Food and Drinking Water
NSF 61G
Inlet Connection Type
Press
Pilot Adjustment - Minimum
25 psi
Operating Pressure - Maximum
400 psi
Fluid Temperature - Maximum
180 Degrees F
Includes Strainer
Strainer Included
Port Design
Full Port
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Outlet Connection Type
Press
For Media
Water

Description

Water Pressure Reducing Valve,3/4in Size

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.