Zoro Homepage

Water Pressure Reducing Valve, 4-7/8 in.L

  • Mfr # 1" LFN55BM1-U

  • Zoro # G4054051


product price: $255.35
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Inlet Size
1"
Connection Type
Union x FNPT
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1" LFN55BM1-U
Zoro #
G4054051
UPC #
098268334272
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet Size
1"
Height
6 1/4 in
Length
4 7/8 in
Overall Height
6 1/4 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
Union x FNPT
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Valve Type
Standard
Compliance
ASSE Standard 1003, (ANSI A112.26.2), CSA Standard B356, ANSI/NSF Standard 61-8, IAPMO, City of Los Angeles
Strainer
Yes
Material
Lead Free Copper Silicon Alloy
Preset Pressure Settings
50 psi
Pressure Adjustment Range
25 to 75 psi
Application
Commercial and Residential
Standards
ANSI A112.26.2, ASSE 1003, Certified by NSF to ANSI/NSF Standard 61 Annex G, CSA B356, Listed by IAPMO and City of Los Angeles
Seat Material
TPE
Disc Material
EPDM
Factory Set Pressure
50 psi
Inlet Connection Type
NPT
Operating Pressure - Maximum
400 psi
Outlet Connection Type
NPT
Includes Strainer
Strainer Included
Port Design
Full Port
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61G
Pilot Adjustment - Maximum
75 psi
Fluid Temperature - Maximum
180 Degrees F
Pilot Adjustment - Minimum
25 psi

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 1 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type NPT Union x FNPT, Height 6-1/4 In., Length 4-7/8 In., Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Compliance ASSE Standard 1003; (ANSI A112.26.2); CSA Standard B356; and listed by IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.