Zoro Homepage

Water Pressure Reducing Valve, 50 psi

  • Mfr # 1 LF25AUB-GG-Z3

  • Zoro # G5368912


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT Union x FNPT
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF25AUB-GG-Z3
Zoro #
G5368912
UPC #
098268856217
Country of Origin
United States

Dimensions

Pipe Size
1"
Height
10 7/16 in
Length
6 in
Overall Height
8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Pressure Adjustment Range
25 to 75 psi
Application
Water
Strainer
No
Material
Lead Free Brass
Standards
ASSE 1003, CSA B356, IAPMO
Preset Pressure Settings
50 psi
Valve Type
Standard
Includes
Gauge Tapping and 160 psi (11 Bar) Gauge
Disc Material
EPDM
Seat Material
Polymer
Factory Set Pressure
50 psi
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
25 psi
Pilot Adjustment - Maximum
75 psi
For Media
Water
Port Design
Full Port
Fluid Temperature - Maximum
180 Degrees F
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
NSF Certifications for Food and Drinking Water
NSF 61G
Inlet Connection Type
NPT
Includes Strainer
Strainer Included
Operating Pressure - Maximum
300 psi

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Brass, Pipe Size 1 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT X FNPT, Height 10-7/16, Length 6, Max. Temp. 160, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.