Zoro Homepage

Water Pressure Reducing Valve, 50 psi

  • Mfr # 11/2 25AUB-GG-Z3

  • Zoro # G5365394


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11/2 25AUB-GG-Z3
Zoro #
G5365394
UPC #
098268856460
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
8 3/4 in
Height
11 15/16 in
Overall Height
9 1/2 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Standards
ASSE 1003, CSA B356, IAPMO
Strainer
No
Valve Type
Standard
Material
Lead Free Brass
Pressure Adjustment Range
25 to 75 psi
Preset Pressure Settings
50 psi
Application
Commercial Use, Residential Use
Includes
Gauge Tapping and 160 psi (11 Bar) Gauge
Disc Material
EPDM
Seat Material
Stainless Steel
Factory Set Pressure
50 psi
For Media
Water
Operating Pressure - Maximum
300 psi
NSF Certifications for Food and Drinking Water
NSF 61G
Includes Strainer
Strainer Included
Pilot Adjustment - Maximum
75 psi
Pilot Adjustment - Minimum
25 psi
Port Design
Full Port
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Fluid Temperature - Maximum
180 Degrees F
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Brass, Pipe Size 1 1/2 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT X FNPT, Height 11-15/16, Length 8-3/4, Max. Temp. 160, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.