Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 85 psi

  • Mfr # 3/4 LF25AUB-HP-Z3

  • Zoro # G5365437


product price: $491.79
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT Union x FNPT
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LF25AUB-HP-Z3
Zoro #
G5365437
UPC #
098268856484
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Length
5 5/16 in
Height
7 in
Overall Height
7 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Standards
ASSE 1003, CSA B356, IAPMO
Material
Lead Free Brass
Strainer
No
Pressure Adjustment Range
75 to 125 psi
Valve Type
High Pressure
Application
Water
Preset Pressure Settings
85 psi
Seat Material
Polymer
Disc Material
EPDM
Factory Set Pressure
50 psi
Fluid Temperature - Maximum
180 Degrees F
Includes Strainer
Strainer Included
Operating Pressure - Maximum
300 psi
For Media
Water
Port Design
Full Port
Pilot Adjustment - Maximum
125 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
75 psi
NSF Certifications for Food and Drinking Water
NSF 61G

Description

Water Pressure Reducing Valve, Valve Type High Pressure, Strainer No, Material Lead Free Brass, Pipe Size 3/4 In., Preset Pressure Settings 85 psi, Pressure Adjustment Range 75 to 125 psi, Connection Type FNPT X FNPT, Height 7, Length 5-5/16, Max. Temp. 160, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.