Zoro Homepage

Water Pressure Reducing Valves

  • Mfr # 1 LF223-HP

  • Zoro # G311058117


product price: $2,498.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Body Material
Cast Copper Silicon Alloy
Disc Material
EPDM
Application
Commercial Use, Industrial Use, Residential Use
Standards
IAPMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF223-HP
Zoro #
G311058117
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Height
8 5/8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Overall Width
4 3/4 in

Details

Body Material
Cast Copper Silicon Alloy
Item
Water Pressure Reducing Valve
Disc Material
EPDM
Application
Commercial Use, Industrial Use, Residential Use
Standards
IAPMO
Port Design
Full Port
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Inlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61G
Includes Strainer
Strainer Not Included
Pilot Adjustment - Minimum
50 psi
For Media
Water
Pilot Adjustment - Maximum
145 psi
Fluid Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
300 psi
Outlet Connection Type
NPT

Description

Water Pressure Reducing Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.