Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Regulator Valve, 1-1/4 In.

  • Mfr # 1 1/4 LF223-S

  • Zoro # G4565303


product price: $1,660.99
/ea
Free Shipping & Returns

Key Features

Series
LF223S
Body Material
Brass
Inlet Size
1 1/4 in
Outlet Size
1 1/4 in
Length
11 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 LF223-S
Zoro #
G4565303
UPC #
098268816372
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Outlet Size
1 1/4 in
Length
11 15/16 in
Height
9 1/2 in
Pipe Size
1 1/4 in
Overall Height
9 1/2 in
Outlet Connection Size
1 1/4 in
Overall Width
11 15/16 in
Inlet Connection Size
1 1/4 in

Details

Item
Water Pressure Regulator
Series
LF223S
Body Material
Brass
Connection Type
FNPT x FNPT
Application
Commercial Use, Industrial Use
Max. Temp.
160 Degrees F
Standards
IAPMO
Pressure Adjustment Range
25 to 75 psi
Max. Pressure
300 psi
Includes
Sealed Spring Cage, Strainer
Valve Type
High Capacity
Outlet Connection Gender
Female
Operating Temperature - Maximum
160 Degrees F
Inlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
75 psi
Pilot Adjustment - Minimum
25 psi
Inlet Connection Type
NPT
Operating Pressure - Maximum
300 psi

Description

Water Pressure Regulator, Series LF223S, Body Material Brass, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Length 11 15/16 in, Height 9 1/2 in, Application Commercial Use, Industrial Use, Connection Type FIP, Pressure Adjustment Range 25 to 75 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 160 Degrees F, Pipe Size 1 1/4 in, Max. Pressure 300 psi, Standards IAPMO, Includes Sealed Spring Cage, Strainer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.