Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Regulator Valve, 2-1/2 In.

  • Mfr # 2 1/2 LFN223M2-B

  • Zoro # G4630832


product price: $7,035.58
/ea
Free Shipping & Returns

Key Features

Series
LFN223B
Body Material
Brass
Inlet Size
2 1/2 in
Outlet Size
2 1/2 in
Length
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 1/2 LFN223M2-B
Zoro #
G4630832
UPC #
098268816730
Country of Origin
United States

Dimensions

Inlet Size
2 1/2 in
Outlet Size
2 1/2 in
Length
7 7/8 in
Height
13 5/8 in
Pipe Size
2 1/2 in
Overall Width
7 7/8 in
Outlet Connection Size
2 1/2 in
Overall Height
13 5/8 in
Inlet Connection Size
2 1/2 in

Details

Item
Water Pressure Regulator
Series
LFN223B
Body Material
Brass
Max. Temp.
160 Degrees F
Pressure Adjustment Range
25 to 75 psi
Connection Type
FNPT x FNPT
Application
Commercial Use, Industrial Use
Max. Pressure
300 psi
Standards
ASSE, ASSE 1003, UPC
Includes
Sealed Spring Cage
Valve Type
High Capacity
Pilot Adjustment - Maximum
75 psi
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
160 Degrees F
Outlet Connection Gender
Female
Outlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 61, NSF 61G
Pilot Adjustment - Minimum
25 psi
Inlet Connection Gender
Female
Inlet Connection Type
NPT
For Media
Water

Description

Water Pressure Regulator, Series LFN223B, Body Material Brass, Inlet Size 2 1/2 in, Outlet Size 2 1/2 in, Length 7 7/8 in, Height 13 5/8 in, Application Commercial Use, Industrial Use, Connection Type FIP, Pressure Adjustment Range 25 to 75 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 160 Degrees F, Pipe Size 2 1/2 in, Max. Pressure 300 psi, Standards ASSE, ASSE 1003, UPC, Includes Sealed Spring Cage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.