Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Valve, 3in, 20-100psi, Iron

  • Mfr # LF127W-206

  • Zoro # G0098771


product price: $11,632.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Inlet Size
3"
Connection Type
Flanged
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF127W-206
Zoro #
G0098771
UPC #
098268430592
Country of Origin
United States

Dimensions

Pipe Size
3"
Inlet Size
3"
Length
8 in
Height
19 7/8 in
Overall Height
19 13/16 in
Inlet Connection Size
3 in
Outlet Connection Size
3 in

Details

Connection Type
Flanged
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
175 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Pressure Adjustment Range
25 to 100 psi
Strainer
No
Valve Type
High Capacity
Preset Pressure Settings
50 psi
Material
Iron
Compliance
Lead Free
Application
Commercial Use
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
25 psi
For Media
Water
Fluid Temperature - Maximum
160 Degrees F
Pilot Adjustment - Maximum
100 psi
Port Design
Full Port
Operating Pressure - Maximum
175 psi
Includes Strainer
Strainer Not Included

Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material Iron, Pipe Size 3 in., Preset Pressure Settings 50 psi, Pressure Adjustment Range 20 to 100 psi, Connection Type Flanged, Height 19-7/8 in., Length 8 in., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Compliance Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.