This item is Discontinued.

This item is Discontinued.
WATER REDUCER VALVE 3/4"" (Discontinued)
Mfr #
0009589
Zoro #
G7698482
UPC # 98268333701
Country of Origin United States
Category Pressure Reducing Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0009589
Zoro #
G7698482
UPC #
98268333701
Country of Origin
United States
Dimensions
Inlet Size
3/4 IN
Details
Connection Type
Female Threaded
Body Material
Lead Free Copper Silicon Alloy
Max. Pressure
400 PSI
Max. Temp.
180°F- 33°F
Series
LFN55B-M1
Application
Commercial and Residential
Trim Material
Bronze
Disc Material
Reinforced EPDM
Description
This 3/4 inch LFN55BM1-U water pressure reducing valve is used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a lead free brass body construction NPT threaded union female inlet by NPT female outlet connection integral stainless steel strainer thermoplastic seat bronze sealed spring cage for accessible outdoor waterworks or pit installations and a thermal expansion bypass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.