Wavian
5.3 gal Yellow Cold Rolled Steel Gas Can Gasoline
Mfr # 2238C
Zoro # G8589131
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold Rolled Steel
- Standards DOT Compliant, OSHA Compliant
- Compatible Fluids Gasoline
- Spout Length 10 1/2 in
- Width 6 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- FIBERGRATE Stair Tread Cover, Gray, 144in W, Polyester (879530)
- SIGNMISSION OSHA Notice Sign, Fire Control Panel Located Inside, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-12556)
- WAVIAN 1.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-5)
- WAVIAN 5.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-10)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- WAVIAN 1.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238-5)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- WAVIAN 5.3 gal Blue Cold Rolled Steel Gas Can Gasoline (2238C)
- FUELWORX 1.5 gal. Red Injection Molded Plastic (47901)
- Wavian Safety Storage