Shop All Safety Cans
Wavian
Black Rubber Gasket
Mfr # 2325N
Zoro # G8520364
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Standards DOT and OSHA Compliant
- Height 1/4 in
- Length 2 in
Product Information
- Brand Wavian
- MFR # 2325N
- Zoro # G8520364
- UPC # 856460005181
- Country of Origin Latvia
- Category Safety Cans
Dimensions
Height | 1/4 in |
Length | 2 in |
Width | 2 in |
Details
Description
Gasket, Accessory Type Gasket, For Use With Wavian Gas Cans, Material Rubber, Color Black, Height 1/4 in, Length 2 in, Outside Diameter Not Applicable, Width 2 in, Compatible Mfr Part Number 2325N, Compatible Grainger Part Number 33UZ41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Stamp, 0 Thru 8, PK9 (3XDG6)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- WELDAS Sleeves, Visual Green, 9 Oz. Fr-7A Flame Retardant 9 Oz Cotton, 21" (33-7321)
- WAVIAN 2.6 gal Red Cold Rolled Steel Gas Can Gasoline (2238-10)
- WAVIAN Red Plastic/Steel Rigid Spout (2239C)
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- WAVIAN 5.3 gal Black Cold Rolled Steel Gas Can Gasoline (2238C)
- WAVIAN 1.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-5)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- Wavian Safety Cans