
1.5in SHORT WELD FERRULE -316L-0.5inOAL
Mfr # W614WMP-15
Zoro # G912506796
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
316L
Standards
3A
Fitting Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W614WMP-15
Zoro #
G912506796
UPC #
840286317931
Country of Origin
China
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
316L
Standards
3A
Fitting Connection Type
Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.