
1in & 1.5in HEAVY DUTY SINGLE PIN CLAMP W/ CROSS HOLE WING NUT -304
Mfr # W413MHM-1/15
Zoro # G812508432
product price:Â $8.79
/eaKey Features
Material
T304 Stainless Steel
Clamping Dia.
1" & 1.5"
Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W413MHM-1/15
Zoro #
G812508432
UPC #
840286316231
Country of Origin
China
Dimensions
Tube Size
1" & 1.5"
Clamping Dia.
1" & 1.5"
Details
Material
T304 Stainless Steel
Connection Type
Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.