
1in BREWERY STYLE HOSE BARB ADAPTER -304 - 3.5inOAL
Mfr # W414MPHRL-1
Zoro # G712508518
product price: $39.77
/eaKey Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Pipe Size - Pipe Fitting
1"
Tube Fitting Material
T304 Stainless Steel
Fitting Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W414MPHRL-1
Zoro #
G712508518
UPC #
840286317122
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1"
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
T304 Stainless Steel
Fitting Connection Type
Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.