Zoro Homepage

1in SMS WELDING LINER -316L

  • Mfr # W614A-SMS-1

  • Zoro # G412508511


product price: $8.29
/ea

Key Features

Surface Finish
32RA
Pipe Size - Pipe Fitting
1"
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
SMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W614A-SMS-1
Zoro #
G412508511
UPC #
840286338158
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1"

Details

Surface Finish
32RA
Tube Fitting Material
T316L Stainless Steel
Fitting Connection Type
SMS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.