
2.5in CLAMP BUTTERFLY VALVE SS TRIGGER HANDLE - VITON -304 (Discontinued)
- Mfr # W4BFVTC-V-25-TS
- Zoro # G412509204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4BFVTC-V-25-TS
Zoro #
G412509204
UPC #
840286335317
Country of Origin
China
Dimensions
Tube Size
2.5"
Details
Body Material
304
Connection
Clamp
Seal Material
FKM
Surface Finish
32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.