Zoro Homepage

2in LONG WELD FERRULE -304-1.125inOAL

  • Mfr # W414AM7-2

  • Zoro # G112508033


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Size
2"
Standards
3A
Tube Fitting Material
304
Fitting Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W414AM7-2
Zoro #
G112508033
UPC #
840286316538
Country of Origin
China

Dimensions

Tube Size
2"

Details

Surface Finish
32 RA I.D. / 32 RA O.D.
Standards
3A
Tube Fitting Material
304
Fitting Connection Type
Clamp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.