Zoro Homepage

3inx1in BUTT-WELD SHORT REDUCING TEE - UNPOLISHED -304

  • Mfr # W47RWWW-3X1-1

  • Zoro # G512508770


product price: $33.19
/ea

Key Features

Surface Finish
Unpolished
Tube Size
3"x1"
Fitting Connection Type
Butt Weld
Tube Fitting Material
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W47RWWW-3X1-1
Zoro #
G512508770
UPC #
840286331333
Country of Origin
China

Dimensions

Tube Size
3"x1"

Details

Surface Finish
Unpolished
Fitting Connection Type
Butt Weld
Tube Fitting Material
304

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.