
6in BUTT-WELD SHORT 90 ELBOW - POLISHED -316L
Mfr # W62WCL-6-7
Zoro # G612507765
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
316L
Standards
3A
Fitting Connection Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W62WCL-6-7
Zoro #
G612507765
UPC #
840286326087
Country of Origin
China
Details
Surface Finish
32 RA I.D. / 32 RA O.D.
Tube Fitting Material
316L
Standards
3A
Fitting Connection Type
Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.