Zoro Homepage

6inx3in CLAMP ECCENTRIC REDUCER -316L

  • Mfr # W632-14MP-6X3

  • Zoro # G812506933


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. / 32 RA O.D.
Standards
3A
Fitting Connection Type
Clamp
Tube Fitting Material
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W632-14MP-6X3
Zoro #
G812506933
UPC #
840286320788
Country of Origin
China

Details

Surface Finish
32 RA I.D. / 32 RA O.D.
Standards
3A
Fitting Connection Type
Clamp
Tube Fitting Material
316L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.