Shop WD BULK
See all product information
2TB WD BLUE SATA INT
Mfr # WD20EARZ
Zoro # G715959577
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Length
5.8 in
Speed
5400 rpm
Device Supported
Desktop PC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WD20EARZ
Zoro #
G715959577
UPC #
718037900667
Country of Origin
Thailand
Dimensions
Height
1 in
Width
4 in
Length
5.8 in
Details
Item
Hard Drive
Speed
5400 rpm
Device Supported
Desktop PC
Buffer
64 MB
Recording Technology
Conventional Magnetic Recording (CMR)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
2 TB
Product Line
Blue
Drive Type
Internal
Platform Supported
PC
Description
WD Blue 2TB HDD - 3.5 Internal - SATA ** MASTER PACK **
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.