Shop All Anti-Fatigue Mats
Wearwell
4 ft. L x Grease Resistant Natural Rubber, 1/2" Thick
Mfr # 454
Zoro # G0911281
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4 ft.
- Width 3 ft.
- Thickness 1/2"
- Material Grease Resistant Natural Rubber
Product Information
- Brand Wearwell
- MFR # 454
- Zoro # G0911281
- UPC # 715411304813
- Country of Origin Sri Lanka
- Category Anti-Fatigue Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Length (Straight Wireway) | 4 ft |
Details
Description
Antifatigue Mat, Width 3 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock (LELC313)
- HONEYWELL SERVUS Size 14 Men's Steel Rubber Boot, Black (75109/14)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 3 ft. L x 3/4" Thick (104-01-2436-1)
- Wearwell Floor Mats