Shop All Anti-Fatigue Mats
Wearwell
8 ft. L x PVC Sponge, 1/2" Thick
Mfr # 452.12X3X8BYL
Zoro # G4639568
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Sponge
- Thickness 1/2"
- Width 3 ft.
- For Use With Suitable For Dry Environment
- Length 8 ft.
Product Information
- Brand Wearwell
- MFR # 452.12X3X8BYL
- Zoro # G4639568
- UPC # 715411552122
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 3 ft. |
Length | 8 ft. |
Details
Description
Diamond Tuf Sponge,3 ft. x 8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- RED KAP Unisex White Polyester Coat size 4XL (KS64WH RG 4XL)
- CLC WORK GEAR Knee Pads, Hinged, PU, Gel, Universal, PR (378)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_7X5 (U1-1014-RD_7X5)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- Wearwell Anti-Fatigue Mats