Shop All Anti-Fatigue Mats
Wearwell
9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0914483
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Surface With Nitrile Infused Sponge
- Antimicrobial No
- Edges beveled
- Mat Surface Pattern Diamond Plate
- Antifatigue Yes
Product Information
- Brand Wearwell
- MFR # 415
- Zoro # G0914483
- UPC # 715411823543
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 9 ft |
Width | 2 ft |
Length (Straight Wireway) | 9 ft |
Details
Description
Antifatigue Mat, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 9 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478H59 (478H59)
- VIKING The Viking Non-Safety Boots (VW29-16)
- ACCUFORM OSHA DANGER BARRICADE STATUS TAG TAB110PTM (TAB110PTM)
- BRADY Label, 1 in W, Indoor, White (BM7C-1000-855-WT)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- WEARWELL 26 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0046YB)
- Wearwell Anti-Fatigue Mats