Antifatigue Mat, 10 ft L, 4 ft W, Black

  • Mfr # 414.1516x4x10BYL

  • Zoro # G722705617


product price:  $364.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414.1516x4x10BYL
Zoro #
G722705617
UPC #
715411001507
Country of Origin
United States

Description

UltraSoft Diamond-Plate, Anti-Slip Backing No, FS209E Class Not Applicable, Number of Border Stripes 2, Resistance Properties Abrasion-Resistant, Impact-Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 414, Thickness 15/16 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 Not Applicable, Reversible No, Surface Design Classic Diamond, Number of Beveled Edges 4, Melt Point Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.