Antifatigue Mat, 15" L x 6" W, 7/8" Thickness, PVC, Open Grid, Black

  • Mfr # 561.78X6X15X15BK-CS4

  • Zoro # G4387699


product price:  $277.99
/pk 4, $69.50/ea
Free Shipping & Returns

Key Features

Color
Black
Width
6"
Thickness
7/8"
Material
PVC
Surface Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561.78X6X15X15BK-CS4
Zoro #
G4387699
UPC #
715411200108
Country of Origin
United States

Dimensions

Length
15"
Width
6"
Thickness
7/8"
Width and Length
15 in x 15 in

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Open Grid
Edge Style
Beveled
Standards
MVSS 302 / 'A'; Rating; ASTMASTM D 3884; ASTM F1677-05; ASTM D575-91
Application
For use with any ErgoDeck Flooring System
Type
Solid Matting
Matting Series Compatibility
ErgoDeck(TM)
Antimicrobial
No
Anti-Slip Surface
Yes
Welding Safe
No
Backing Characteristics
Non-Slip, Channels
NFSI High Traction Certified
No
Mat Product Type
Ramp Outside Corner
Surface Texture
Grit
Series
ErgoDeck(TM) Corners Gritted
DOC FF1-70 Rating
Yes
Connection Style
Peg and Hole
MVSS 302 Rating
A Rating
Melt Point
300 Degrees F
Metal Detectable
No
Edge Gender
Male/Female Adjacent Sides
Number of Corners
4
X-Ray Detectable
No
Autoclavable
No
Resistance Properties
Abrasion-Resistant
USDA Certified
No
Surface Design
Grit
Anti-Slip Backing
Yes
NSF/ANSI 52
No
Washdown Safe
Yes

Description

Ramp Outside Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, MVSS 302 Rating A Rating, NFSI High Traction Certified No, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Non-Slip, Channels, Surface Texture Grit, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Edge Gender Male/Female Adjacent Sides, Edge Style Beveled, Length 15 in, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.