Antifatigue Mat, 3 in L x 4 in W, 5/8 in Thickness, Rubber, Black

  • Mfr # 578.CORNERGRBK-CS4

  • Zoro # G9209689


product price:  $17.39
/pk 4, $4.35/ea

Key Features

Length
3 in
Width
4 in
Material
Rubber
Thickness
5/8 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578.CORNERGRBK-CS4
Zoro #
G9209689
UPC #
715411703265
Country of Origin
Mexico

Dimensions

Length
3 in
Width
4 in
Thickness
5/8 in
Width and Length
4 in x 3 in

Details

Item
Antifatigue Mat
Color
Black
Material
Rubber
Surface Material
Rubber
Edge Style
Beveled
Antimicrobial
No
Anti-Slip Surface
Yes
Welding Safe
No
Surface Texture
Raised Pattern
Washdown Safe
Yes
Connection Style
Peg and Hole
Anti-Slip Backing
Yes
Recycled Content
20%
Metal Detectable
No
Number of Corners
4
NSF/ANSI 52
No
DOC FF1-70 Rating
Yes
NFSI High Traction Certified
Yes
Mat Product Type
Ramp Outside Corner
Autoclavable
No
Backing Characteristics
Textured with Ridges
Series
24/Seven(R) LockSafe(R)
USDA Certified
No
X-Ray Detectable
No
Surface Design
Ribbed
Matting Series Compatibility
24/Seven(R) LockSafe(R)

Description

Ramp Outside Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 20 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Textured with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Edge Style Beveled, Length 3 in, Material Rubber, Mat Product Type Ramp Outside Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.