Antifatigue Mat, 47 ft. L x 3 ft. W, 7/8" Thickness, Marble, Gray
Mfr # 494.78X3X47GY
Zoro # G4408035
product price:Â $1,759.99
/eaKey Features
Color
Gray
Width
3 ft.
Thickness
7/8"
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494.78X3X47GY
Zoro #
G4408035
UPC #
715411747856
Country of Origin
United States
Dimensions
Length
47 ft.
Width
3 ft.
Thickness
7/8"
Details
Item
Antifatigue Mat
Color
Gray
Material
PVC Surface With PVC Sponge
Mat Surface Pattern
Marble
Standards
MVSS 302 / 'A'; Rating: Fed Std 191: ASTM F1677 / Dry: .79: ASTM D395-98 / 30%
Application
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
For Use With
Manufacturing, Hospitality, Lab/Pharmacy, Assembly/Fulfillment, Dry Environments
Type
Anti-Fatigue Matting
Description
Tile Top Mat,Gray,UltraSoft,3ft x 47ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.