Antifatigue Mat, 58 ft. L x 4 ft. W, 1/2" Thickness, Marble, Black
- Mfr # 420.12X4X58AMBK
- Zoro # G4754316
product price:Â
$
2,387.99
/ea
Key Features
Color
Black
Width
4 ft.
Thickness
1/2 in
Material
PVC Surface With Anti-Microbial Nitrile Infused Sponge
Mat Surface Pattern
Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420.12X4X58AMBK
- Zoro #
- G4754316
- UPC #
- 715411955237
- Country of Origin
- United States
- Item
- Antifatigue Mat
- Color
- Black
- Material
- PVC Surface With Anti-Microbial Nitrile Infused Sponge
- Mat Surface Pattern
- Marble
- Standards
- MVSS 302 / 'A'; Rating; Federal Standard 191 / 1000g; CS-17 wheel; ASTM F1677
- Application
- Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
- For Use With
- Manufacturing; Hospitality; Lab/Pharm; Assembly/Fulfillment; Dry Environment
- Type
- Anti-Fatigue Matting
Dimensions
- Length
- 58 ft.
- Width
- 4 ft.
- Thickness
- 1/2 in
Description
Tile-Top Antifatigue Mat,Black,4x58 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.