Antifatigue Mat, 75 ft. L x 2 ft. W, 1/4" Thickness, Corrugated, Black

  • Mfr # 702.14X2X75BK

  • Zoro # G4382135


product price:  $885.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Black
Width
2 ft.
Thickness
1/4"
Material
PVC
Mat Surface Pattern
Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702.14X2X75BK
Zoro #
G4382135
UPC #
715411600090
Country of Origin
United States

Dimensions

Length
75 ft.
Width
2 ft.
Thickness
1/4"

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Mat Surface Pattern
Corrugated
Standards
ASTM D178-01; ASTM F1677; ASTM D149
Application
Suitable For Dry Environments
For Use With
Suitable For Dry Environment
Type
Non-Conductive

Description

Corrugated Switchboard Matting,2ftx75ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.