Shop All Bacteria & Dust Control Mats
Wearwell
Footwear Sanitizing Mat, Black, 2ftx2ft 8"
Mfr # 222
Zoro # G0909017
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mat Color Black
- Overall Width 24 in
- Overall Length 32 in
- Well Capacity 5 gal
- Mat Thickness 1/2 in
Product Information
- Brand Wearwell
- MFR # 222
- Zoro # G0909017
- UPC # 715411700738
- Country of Origin Sri Lanka
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 32 in |
Details
Description
Sanitizing/Disinfecting Mat, Application Commercial, Food Production, Homes, O�ces, Base Material Rubber, Edge Style Beveled, For Environment Wet, Mat Color Black, Mat Thickness 1/2 in, Mat Type Sanitizing/Disinfecting Mat, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature 10 Degrees F, Overall Length 32 in, Overall Width 24 in, Printed Image or Message None, Resistance Properties Chemical Resistant, Grease Resistant, Series 222-ST, Standards ASTM F1677
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVETO Attach-A-Flap, Cotton, Navy (AU AAFCNV)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT34)
- UNCOMMON THREADS 2-Patch-Pocket Bib Apron Khaki (3016-2200)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- WEARWELL Footwear Sanitizing Mat, Blck, 2ft8"x3ft3" (222)
- CONDOR Tacky Mat, Clear, 24 x 30 In, PK4 (6GPZ8)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- PIG Footwear Sanitizing Mat, 24" L, 32" W (SAN200)
- ENVIROTACK&TRADE EnviroTack 36x45 60-Layer Blue Disposable Adhesive Mat (PS 3645 64 B)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN16)
- Wearwell Bacteria & Dust Control Mats