Ramp Edge, 7/8 in Thickness, PVC, Black

  • Mfr # 560.78X6X18BK-CS10

  • Zoro # G9967754


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
PVC
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560.78X6X18BK-CS10
Zoro #
G9967754
UPC #
715411587643
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
7/8 in
Length
18"
Width
18 in

Details

Item
Ramp Edge
Color
Black
Material
PVC
Surface Design
Ribbed
Mat Product Type
Ramp Edge
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
MVSS 302 / 'A'; Rating; ASTM D 3884 / 1% loss; ASTM F1677 / Dry: COF = .65 / Wet: COF = .42; ASTM D575-91 / 4.84%
Antifatigue Material
No
Matting Series Compatibility
ErgoDeck(TM)
Mat Section
Ramp
Interlocking Mat Edges
(1) Beveled, (1) Straight, (2) Interlocking
For Use With
EgroDeck(TM) Mats
Surface Material
PVC
Welding Safe
No
Antimicrobial
No
Number of Straight Edge Pieces
1
Resistance Properties
Silicone-Free
Metal Detectable
No
DOC FF1-70 Rating
Yes
NFSI High Traction Certified
Yes
Series
ErgoDeck(TM)
Recycled Content
80%
Washdown Safe
Yes
Connection Style
Peg and Hole
Edge Style
Beveled
X-Ray Detectable
No
Backing Characteristics
Solid with Ridges
NSF/ANSI 52
No
Melt Point
300 Degrees F
Surface Texture
Raised Pattern
Edge Gender
Female
USDA Certified
No
Autoclavable
No
Anti-Slip Backing
Yes
Other Standards
ASTM D 3884, ASTM D575-91, ASTM F1677, MVSS 302

Description

Ramp Edge, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 80 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Solid with Ridges, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 18 in, Material PVC, Mat Product Type Ramp Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.