Strt, Steel, Comp. 1/4 in, MNPT 1/2 in

  • Mfr # 7205X04X06

  • Zoro # G903575350


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
3/4 in
Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7205X04X06
Zoro #
G903575350
UPC #
-
Country of Origin
China

Dimensions

Hex Size
3/4 in
Pipe Size
3/8 in
Overall Length
1 11/32 in
Thread Size B
3/8-18
Thread Size A
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Application
Hydraulics
Minimum Operating Temperature
-30 Degrees F
Fitting Material
Steel
Maximum Operating Pressure
5,250 psi
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
450 Degrees F
System of Measurement
Imperial
Series
Ermeto Flareless
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
Color
Clear
Fitting Shape
Straight
Operating Pressure - Maximum
5,250 psi
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 2 Connection Type
MNPT
Connector Type
Adapter
For Media Type
Air, Fuels, Oils
Fitting Side 1 Connection Type
Compression
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.