Shop WEATHERHEAD
See all product information
Create Account
Crimp Fitting, 2" I.D., 2-1/2", F, JIC
Mfr # 32Z-632
Zoro # G3011690
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
2-1/2 in x 2 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32Z-632
- Zoro #
- G3011690
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fitting Size
- 2-1/2 in x 2 in
- Hydraulic Fitting Thread Size
- 2-1/2"-12
- Length (In.)
- 4.34
- Hose Dash Size
- 32
- For Hose Dash Size
- -32
- Hose Fitting A Size
- 2 1/2 in
- Hose Fitting B Size
- 2 in
- Thread Size
- 2 1/2"-12
Description
Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series -06, -08, -08), -12, -16), -20), EC110, EC115, EC118, EC210, EC215, H0105 (-06 through -12, H0106 (-04 through -10), H104, H115 (-04 through -20), H116 (-04, H145, H145R, H190, H190H, H245, H245L, H265 (-04, H275 (-04 through -16), H280, H290, H290H, H290L, H345, For Hose I.D. 2 in, Thread Size 2-1/2 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female