Zoro Homepage

Elbow, Steel, Comp. 3/8 in, ORB 3/4 in

  • Mfr # 7515X06X08

  • Zoro # G203575692


product price: $8.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Hex Size
3/4 in
Finish
Zinc Trivalent
Pipe Size
3/4 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515X06X08
Zoro #
G203575692
UPC #
-
Country of Origin
China

Dimensions

Hex Size
3/4 in
Pipe Size
3/4 in
Thread Size B
3/4-16
Fitting Side B Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-18
Overall Length
1 1/8 in
Thread Size 1
9/16-18
Fitting Side 2 Pipe Size
3/4 in
Thread Size 2
3/4-16
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
System of Measurement
Imperial
Series
Ermeto Flareless
Application
Hydraulics
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
450 Degrees F
Fitting Side B Connection Type
MORB
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
Color
Clear
Fitting Material
Steel
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
5,000 psi
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
450 Degrees F
Fitting Side 2 Connection Type
ORB
Connector Type
Adapter
For Media Type
Air, Fuels, Oils
Operating Temperature - Minimum
-30 Degrees F
Operating Pressure - Maximum
5,000 psi
Material Grade
1045, 12L14

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.