Ferrule, Steel, 1 in
Mfr # 7165X16T
Zoro # G303575349
product price: $2.49
/eaSold in multiples of 5 for $12.45
Key Features
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Overall Length
13/32 in
Compatible Tube Outer Diameter
1 in
Compatible Fitting Connection Type
Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165X16T
Zoro #
G303575349
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13/32 in
Compatible Tube Outer Diameter
1 in
Details
Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Air-Way, Ferulok(R)
Maximum Operating Temperature
450 Degrees F
System of Measurement
Imperial
Maximum Operating Pressure
2,000 psi
Finish/Coating
Zinc Trivalent
Series
7000 Series Ermeto
Color
Clear
Fitting Material
Steel
Fitting Shape
Ferrule
Product Type
Compression Fitting Sleeve
Operating Pressure - Maximum
2,000 psi
Material Grade
12L14, 12L15
Minimum Operating Temperature
-30 Degrees F
Description
Compression Fitting Sleeve, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 13/32 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Compatible Tube Outer Diameter 1 in, Series 7000 Series Ermeto, Color Clear, Compatible Fitting Connection Type Compression, Minimum Operating Temperature -30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.