Zoro Homepage

Ferrule, Steel, 5/16 in

  • Mfr # 7165AX05

  • Zoro # G303576506


product price: $1.19
/ea

Key Features

Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Minimum Operating Temperature
-30 Degrees F
Compatible Tube Outer Diameter
5/16 in
Finish/Coating
Zinc Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165AX05
Zoro #
G303576506
UPC #
-
Country of Origin
China

Dimensions

Compatible Tube Outer Diameter
5/16 in
Overall Length
3/8 in

Details

Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Finish
Zinc Trivalent
Minimum Operating Temperature
-30 Degrees F
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Ferulok(R)
System of Measurement
Imperial
Maximum Operating Pressure
5,250 psi
Fitting Material
Steel
Maximum Operating Temperature
450 Degrees F
Color
Clear
Series
7000 Series Ermeto
Compatible Fitting Connection Type
Compression
Fitting Shape
Ferrule
Operating Pressure - Maximum
5,250 psi
Product Type
Compression Fitting Sleeve
Material Grade
12L14, 12L15

Description

Compression Fitting Sleeve, Finish/Coating Zinc Trivalent, Fitting Material Steel, Material Grade 12L14, 12L15, Maximum Operating Pressure 5,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Ferrule, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Ferulok(R), Compatible Tube Outer Diameter 5/16 in, Series 7000 Series Ermeto, Color Clear, Compatible Fitting Connection Type Compression, Minimum Operating Temperature -30 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.