Zoro Homepage

Multiple Shut-Off Valve

  • Mfr # 6747

  • Zoro # G3464851


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection Type
FNPT
Valve Design
4-Way
Body Material
Brass
Max. Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6747
Zoro #
G3464851
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4"
Overall Length
2-3/8"
Overall Height
3-1/2"
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 4
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 3
1/4 in

Details

Connection Type
FNPT
Valve Design
4-Way
Body Material
Brass
Item
Multiple Shut-Off Valve
Max. Pressure
30 psi
Handle Type
lever Operated
Temp. Range
-65 Degrees to 250 Degrees F
Handle Material
Brass
Standards
ISO 9002
For Media
Fluids
Maximum Pressure - Operating
30 psi
Operating Temperature - Minimum
-65 Degrees F
Valve Flow Pattern
4-Way
Plug Material
Brass
Connection Type - Side 4
NPT
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Gender - Side 3
Female
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 4
Female
Connection Type - Side 1
NPT
Connection Type - Side 3
NPT
Valve Series
Ground Plug & Multiple Shut-Offs

Description

Multiple Shut-Off Valve, 4-Way, Body Material Brass, Connection Type FNPT, Pipe Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever, Overall Height 3 1/2 in, Overall Length 1.37 in, Standards ISO 9002

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.