Zoro Homepage

Strt, Steel, Comp. 1 in, ORB 2 1/2 in

  • Mfr # 7315X16X16VB

  • Zoro # G303575219


product price: $18.39
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Overall Length
1 13/16 in
Fitting Side B Connection Type
MORB
Maximum Operating Pressure
2,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315X16X16VB
Zoro #
G303575219
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 13/16 in
Fitting Side A Tube Outer Diameter
1 in
Thread Size B
1 5/16-12
Fitting Side B Pipe Size
1 5/16 in
Fitting Side 2 Pipe Size
1 5/16 in
Thread Size 2
1 5/16-12
Fitting Side 1 Tube Outer Diameter
1 in
Thread Size 1
1 5/16-12

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Fitting Side B Connection Type
MORB
Maximum Operating Pressure
2,400 psi
Series
Ermeto Flareless
Application
Hydraulics
Fitting Material
Steel
Finish/Coating
Zinc Trivalent
Compatible Fitting Brands
Air-Way, Parker
System of Measurement
Imperial
Maximum Operating Temperature
450 Degrees F
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Fitting Side 2 Connection Type
ORB
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
2,400 psi
For Media Type
Air, Fuels, Oils
Operating Temperature - Maximum
450 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
-30 Degrees F
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 1045, 12L14, Maximum Operating Pressure 2,400 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 5/16 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.