Zoro Homepage

Strt, Steel, Comp. 1/2 in, FNPT 3/8 in

  • Mfr # 7255X08X04

  • Zoro # G403575669


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Hex Size
87/100 in
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Application
Hydraulics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255X08X04
Zoro #
G403575669
UPC #
-
Country of Origin
China

Dimensions

Hex Size
87/100 in
Overall Length
1 15/32 in
Fitting Side B Pipe Size
1/4 in
Thread Size B
1/4-18
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-16
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
3/4-16
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Application
Hydraulics
Maximum Operating Temperature
450 Degrees F
Finish/Coating
Zinc Trivalent
Series
Ermeto Flareless
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
4,500 psi
Minimum Operating Temperature
-30 Degrees F
Fitting Material
Steel
Compatible Fitting Brands
Air-Way, Parker
Color
Clear
Fitting Side B Connection Type
FNPT
System of Measurement
Imperial
Fitting Shape
Straight
For Media Type
Air, Fuels, Oils
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
450 Degrees F
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-30 Degrees F
Operating Pressure - Maximum
4,500 psi
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 1045, 12L14, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.