Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/4 in,

  • Mfr # 7305X12X12

  • Zoro # G203575777


product price: $16.69
/ea

Key Features

Specific Fitting Shape
Straight Connector
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Hex Size
1 3/25 in
Thread Size A
1 1/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305X12X12
Zoro #
G203575777
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 3/25 in
Thread Size A
1 1/16-12
Fitting Side B Tube Outer Diameter
3/4 in
Thread Size B
1 1/16-12
Overall Length
1 13/16 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 1
1 1/16-12
Thread Size 2
1 1/16-12

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Application
Hydraulics
Fitting Material
Steel
System of Measurement
Imperial
Maximum Operating Temperature
450 Degrees F
Finish/Coating
Zinc Trivalent
Color
Clear
Compatible Fitting Brands
Air-Way, Parker
Series
Ermeto Flareless
Minimum Operating Temperature
-30 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
3,250 psi
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
3,250 psi
Operating Temperature - Minimum
-30 Degrees F
For Media Type
Air, Fuels, Oils
Material Grade
1045, 12L14

Description

Compression Fitting Union, Application Hydraulics, Fitting Side A Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Air-Way, Parker, Thread Size A 1 1/16-12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.