Zoro Homepage

Strt, Steel, Comp. 3/8 in, ORB 3/4 in

  • Mfr # 7315X06X06

  • Zoro # G003575151


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
Finish
Zinc Trivalent
Hex Size
17/25 in
Fitting Side A Tube Outer Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7315X06X06
Zoro #
G003575151
UPC #
-
Country of Origin
China

Dimensions

Hex Size
17/25 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
9/16 in
Thread Size A
9/16-18
Overall Length
1 7/32 in
Thread Size B
9/16-18
Thread Size 1
9/16-18
Thread Size 2
9/16-18
Fitting Side 2 Pipe Size
9/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MORB, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 9/16 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.