Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 5/8 in, MNPT 1/2 in

  • Mfr # 7205X10X06

  • Zoro # G503575620


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Specific Fitting Shape
Straight Adapter
Pipe Size
3/8 in
Hex Size
93/100 in
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7205X10X06
Zoro #
G503575620
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Hex Size
93/100 in
Thread Size B
3/8-18
Fitting Side B Pipe Size
3/8 in
Thread Size A
7/8-14
Fitting Side A Tube Outer Diameter
5/8 in
Overall Length
1 9/16 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18
Thread Size 1
7/8-14
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Finish
Zinc Trivalent
Standards
ASME, ISO, MS, NAHAD, NFPA, SAE J514
System of Measurement
Imperial
Compatible Fitting Brands
Air-Way, Parker
Color
Clear
Fitting Side B Connection Type
MNPT
Finish/Coating
Zinc Trivalent
Series
Ermeto Flareless
Maximum Operating Pressure
3,250 psi
Minimum Operating Temperature
-30 Degrees F
Application
Hydraulics
Maximum Operating Temperature
450 Degrees F
Fitting Material
Steel
Fitting Side A Connection Type
Compression
Fitting Shape
Straight
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
3,250 psi
For Media Type
Air, Fuels, Oils
Operating Temperature - Maximum
450 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Material Grade
1045, 12L14

Description

Compression Fitting Adapter, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Material Grade 1045, 12L14, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Air-Way, Parker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.